Maxim M85802WSOI "Linda" Semi Flush Mount Ceiling Light
| Item: | M85802WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $167.40
Details and Dimensions
| Height | 16-1/2" |
| Width | 19" |
| Number of Bulbs | 3 |
| Bulb Type | GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Eco-Friendly | Energy Star |
| Product Specifications |


