Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M85801WSOI "Linda" Flush Mount Ceiling Light

Item: M85801WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

Details and Dimensions

Height 10"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Eco-Friendly Energy Star