Maxim M85800WSOI "Linda" Flush Mount Ceiling Light
| Item: | M85800WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $54.00
Details and Dimensions
| Height | 8" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Eco-Friendly | Energy Star |
| Product Specifications |


