Maxim M85595MOOB "Carriage House" Outdoor Entrance Wall Light
| Item: | M85595MOOB |
| Finish: | Oriental Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 12-1/2" |
| Width | 6" |
| Extension From Wall | 8" |
| Backplate Dimension | 5'' x 9'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Mocha |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


