Maxim M85527MOOB "Carriage House" Outdoor Hanging Lantern
| Item: | M85527MOOB |
| Finish: | Oriental Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $142.20
Details and Dimensions
| Height | 24-1/2" |
| Width | 12-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Mocha |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


