Maxim M85522MOOB "Carriage House" Outdoor Entrance Wall Light
| Item: | M85522MOOB |
| Finish: | Oriental Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.20
Details and Dimensions
| Height | 16" |
| Width | 9" |
| Extension From Wall | 12" |
| Backplate Dimension | 6'' x 13'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Mocha |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


