X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M85520MOOB "Carriage House" Post Light

Item: M85520MOOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/2"
Width 12-1/2"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V
Glass Type Mocha
Suitable Installation Wet
Weight 12 lbs