Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M85468SFSE "Knob Hill" Outdoor Hanging Lantern

Item: M85468SFSE
Finish: Sienna
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 26-1/2"
Width 13"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Snow Flake
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V