X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M85464SFSE "Knob Hill Vivex" Outdoor Entrance Wall Light

Item: M85464SFSE
Finish: Sienna
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/2"
Width 8"
Backplate Dimension 4-3/4'' X 9-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Snow Flake
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Weight 5 lbs