Maxim M86462SFSE "Knob Hill" Outdoor Entrance Wall Light
| Item: | M86462SFSE |
| Finish: | Sienna |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $93.60
Details and Dimensions
| Height | 14" |
| Width | 6" |
| Extension From Wall | 7" |
| Backplate Dimension | 4-3/4'' X 9-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Snow Flake |
| Eco-Friendly | Energy Efficient Title 24 |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die Cast Aluminum |
| Weight | 4 lbs |
| Product Specifications |


