Maxim M85460SFSE "Knob Hill" Post Light
| Item: | M85460SFSE |
| Finish: | Sienna |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.60
Details and Dimensions
| Height | 22-1/2" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Voltage | 120V |
| Glass Type | Snow Flake |
| Suitable Installation | Wet |
| Weight | 7 lbs |
| Product Specifications |


