Maxim M85407MCAT "Westport VX ES" Outdoor Hanging Lantern
| Item: | M85407MCAT |
| Finish: | Artesian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $252.13
Details and Dimensions
| Height | 21-1/2" |
| Width | 11-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Mocha Cloud |
| Suitable Installation | Damp |
| Voltage | 120V |


