Maxim M85402MCAT "Westport VX ES" Outdoor Entrance Wall Light
| Item: | M85402MCAT |
| Finish: | Artesian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $124.20
Details and Dimensions
| Height | 12" |
| Width | 7" |
| Backplate Dimension | 4-1/2'' x 7-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Mocha Cloud |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |


