Maxim M85325FSCF "Scottsdale" Outdoor Entrance Wall Light
| Item: | M85325FSCF |
| Finish: | Country Forge |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $472.24
Details and Dimensions
| Height | 28" |
| Width | 13-1/2" |
| Extension From Wall | 16" |
| Backplate Dimension | 5'' x 10'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Frosted Seedy |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 23 lbs |
| Product Specifications |


