Maxim M85324FSCF "Scottsdale" Outdoor Entrance Wall Light
| Item: | M85324FSCF |
| Finish: | Country Forge |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.20
Details and Dimensions
| Height | 23-1/2" |
| Width | 11-1/2" |
| Extension From Wall | 13" |
| Backplate Dimension | 5'' x 8-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Frosted Seedy |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 17 lbs |
| Product Specifications |


