Maxim M85139WSOI "Basix ES" Mini Pendant
| Item: | M85139WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $59.40
Details and Dimensions
| Width | 6-1/2" |
| Backplate Dimension | 5 |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 72" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Energy Star | Yes |


