Maxim M85133WSOI "Basix ES" 3 Bulb Bathroom Light
| Item: | M85133WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.40
Details and Dimensions
| Height | 8" |
| Width | 19" |
| Number of Bulbs | 3 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Voltage | 120V |
| Weight | 6 lbs |


