Maxim M85132WSOI "Basix ES" Multi Bulb Wall Sconce
| Item: | M85132WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 8" |
| Width | 13-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Title 24 |
| Suitable Installation | Damp |
| Weight | 5 lbs |


