Maxim M85125WSOI "Basix ES" Mid Sized Chandelier
| Item: | M85125WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $258.13
Details and Dimensions
| Height | 22-1/2" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 65 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 36" |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Weight | 13 lbs |
| Voltage | 120V |
| Energy Star | Yes |


