X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85122ICSN "Basix" Mini Chandelier

Item: M85122ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $216.00

Price: $129.60



Details and Dimensions

Height 18-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Eco-Friendly Title 24
Suitable Installation Dry
Weight 8 lbs
Voltage 120V
Energy Star Yes