Maxim M85121WSOI "Basix ES" Up Light Pendant
| Item: | M85121WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $149.40
Details and Dimensions
| Height | 22-1/2" |
| Width | 17" |
| Number of Bulbs | 3 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Energy Star | Yes |


