Maxim M85120WSOI "Basix ES" Semi Flush Mount Ceiling Light
| Item: | M85120WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 10" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 4 lbs |


