X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85103RP "Westlake ES" Outdoor Entrance Wall Light

Item: M85103RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $130.50

Price: $87.04 (Pricing is for Rust Patina)



Details and Dimensions

Height 24"
Width 9-1/2"
Backplate Dimension 4-1/2'' x 10''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Frosted
Suitable Installation Wet
Voltage 120V
Weight 5 lbs