X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M85102RP "Westlake ES" Outdoor Entrance Wall Light

Item: M85102RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Select Finish:

List Price: $85.50

Price: $57.03 (Pricing is for Rust Patina)



Details and Dimensions

Height 15"
Width 8"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Suitable Installation Wet
Voltage 120V
Weight 3 lbs