X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85100BK "Westlake ES" Outdoor Entrance Wall Light

Item: M85100BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $88.50

Price: $53.10 (Pricing is for Black)



Details and Dimensions

Height 15"
Width 8"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Suitable Installation Wet
Voltage 120V
Weight 4 lbs