Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M85059HOBU "Craftsman" Outdoor Ceiling Mounted Light

Item: M85059HOBU
Finish: Burnished
Online Availability: Available for immediate shipment

Details and Dimensions

Height 5"
Width 9"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Honey
Suitable Installation Damp
Voltage 120V
Lamp Type GU24