Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M85044BK "Madrona" Outdoor Entrance Wall Light

Item: M85044BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Width 10"
Extension From Wall 10"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Frosted
Suitable Installation Wet
Voltage 120V
Weight 4 lbs