X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M85041BK "Madrona" Outdoor Entrance Wall Light

Item: M85041BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 8"
Extension From Wall 9"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Energy Star Yes