X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85036MOSE "Santa Barbara" Post Light

Item: M85036MOSE
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $192.00

Price: $128.06




Details and Dimensions

Height 16"
Width 9"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V
Glass Type Mocha
Suitable Installation Wet
Weight 6 lbs
Lamp Type GU24