X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M86035MOSE "Santa Barbara" Outdoor Entrance Wall Light

Item: M86035MOSE
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 11"
Extension From Wall 13-1/2"
Backplate Dimension 7'' x 17''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Mocha
Eco-Friendly Title 24
Energy Star
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Die Cast Aluminum
Weight 10 lbs