Maxim M85034MOSE "Santa Barbara" Outdoor Entrance Wall Light
| Item: | M85034MOSE |
| Finish: | Sienna |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16" |
| Width | 9" |
| Backplate Dimension | 6'' x 14'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Mocha |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


