Maxim M86031MOSE "Santa Barbara" Outdoor Entrance Wall Light

Item: M86031MOSE
Finish: Sienna
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $93.60



Details and Dimensions

Height 10"
Width 5-1/2"
Extension From Wall 8"
Backplate Dimension 4'' x 7-1/2''
Number of Bulbs 1
Bulb Type GU24 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Mocha
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Weight 3 lbs