Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M82698MROI "Malaga" Mid Sized Chandelier

Item: M82698MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Marble
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Voltage 120V
Energy Star No