X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M82688MRSN "Malaga" 3 Bulb Bathroom Light

Item: M82688MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $88.20



Details and Dimensions

Height 6"
Width 19-1/2"
Number of Bulbs 3
Bulb Type GU24 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V
Weight 3 lbs