X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M82686MRSN "Malaga" 1 Bulb Wall Sconce

Item: M82686MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $57.00

Price: $38.02



Details and Dimensions

Height 6-1/2"
Width 6"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Marble
Shade Material Glass
Eco-Friendly Energy Efficient
Title 24
Suitable Installation Dry
Weight 2 lbs