Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M82681MRSN "Malaga" Flush Mount Ceiling Light

Item: M82681MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $132.00

Price: $88.04

Details and Dimensions

Height 4"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Marble
Shade Material Glass
Eco-Friendly Energy Star
Weight 6 lbs