Maxim M8021MRPE "Pacific" 1 Bulb Wall Sconce
| Item: | M8021MRPE |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.10 (Pricing is for Pewter)
Details and Dimensions
| Height | 8-1/2" |
| Width | 7-1/2" |
| Extension From Wall | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Marble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 2 lbs |


