X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M8016MRPC "Essentials" 4 or more Bulb Bathroom Light

Item: M8016MRPC
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $207.00

Price: $124.20 (Pricing is for Chrome)



Details and Dimensions

Height 7"
Width 48"
Extension From Wall 8"
Number of Bulbs 7
Bulb Type Incandescent Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 700 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Voltage 120V
Weight 14 lbs