X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M8015MRSN "Essentials" 4 or more Bulb Bathroom Light

Item: M8015MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.00

Price: $104.05 (Pricing is for Satin Nickel)




Details and Dimensions

Height 7"
Width 36"
Extension From Wall 8"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 9 lbs