Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M8014WSOI "Essentials" 4 or more Bulb Bathroom Light

Item: M8014WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $123.00

Price: $82.04

Details and Dimensions

Height 7"
Width 30"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Wilshire
Shade Material Glass
Voltage 120V
Weight 8 lbs