Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M8012MROI "Vanity" 2 Bulb Bathroom Light

Item: M8012MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.00

Price: $44.02 (Pricing is for Oil Rubbed Bronze / Marble)

Details and Dimensions

Height 7"
Width 18"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 4 lbs