X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M8011MRPC "Essentials" 1 Bulb Wall Sconce

Item: M8011MRPC
Finish: Polished Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 6"
Extension From Wall 8"
Backplate Dimension 5'' W x 7-1/2'' H
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 2 lbs