Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M8011MROI
Maxim M8011MROI "Essentials" 1 Bulb Wall Sconce
| Item: | M8011MROI |
| Finish: | Oil Rubbed Bronze / Marble |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.20 (Pricing is for Oil Rubbed Bronze / Marble)
Details and Dimensions
| Height | 9-1/2" |
| Width | 6" |
| Extension From Wall | 8" |
| Backplate Dimension | 5'' W x 7-1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Marble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


