X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7143FTSN "Essentials" 3 Bulb Bathroom Light

Item: M7143FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $177.00

Price: $118.06 (Pricing is for Satin Nickel)




Details and Dimensions

Height 9-1/2"
Width 29-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Wet
Voltage 120V