X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7138WSOI "Essentials" 4 or more Bulb Bathroom Light

Item: M7138WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Please call for availability.

List Price: $178.50

Price: $119.06



Details and Dimensions

Height 7-1/2"
Width 30"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Wilshire
Shade Material Glass
Voltage 120V
Weight 2 lbs