Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M7138MRSN
Maxim M7138MRSN "Essentials" 4 or more Bulb Bathroom Light
| Item: | M7138MRSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.20
Details and Dimensions
| Height | 7-1/2" |
| Width | 30" |
| Number of Bulbs | 4 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Marble |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 2 lbs |


