X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M7138MROI "Essentials" 4 or more Bulb Bathroom Light

Item: M7138MROI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/2"
Width 30"
Extension From Wall 6-1/2"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Iron
Weight 2 lbs
Color Temperature 2700K