X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7137WSOI "Essentials" 3 Bulb Bathroom Light

Item: M7137WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $127.50

Price: $85.04



Details and Dimensions

Height 7-1/2"
Width 24"
Number of Bulbs 3
Bulb Type Incandescent Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Wilshire
Shade Material Glass
Voltage 120V
Weight 1 lb