X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7136WSOI "Essentials" 2 Bulb Bathroom Light

Item: M7136WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $90.00

Price: $60.03



Details and Dimensions

Height 7-1/2"
Width 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Wilshire
Shade Material Glass
Voltage 120V
Weight 1 lb