X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7136MROI "Essentials" 2 Bulb Bathroom Light

Item: M7136MROI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $87.00

Price: $58.03 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 7-1/2"
Width 14"
Extension From Wall 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Iron
Weight 3 lbs
Color Temperature 2700K